• The item cannot be ordered due to missing prices.

Hone − original Arkansas (white), grit 8000 100X40 mm

Article no.: 558765 100X40

Select article variation and quantity

Length×Width (mm) Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Grinding media Arkansas quartzite
    Grit 8,000
    Grit designation Polishing
    Shape gouge
    Width 40 mm
    Length 100 mm
    Colour white
    Type of product Hone

    Identification numbers & Classifications

    Article number 558765 100X40
    EAN / GTIN 4037073005812

    Application Table

    Alu Mg
     
    Steel < 900 N/mm²
     
    Steel < 1400 N/mm²
     
    Steel < 55 HRC
     
    Steel < 60 HRC
     
    Steel < 67 HRC
     
    Carbide (HM)
     
    INOX
     
    Ti
     
    GG(G)
     
    CuZn
     
    Plastic, GRP
     
    Uni
     
    wet maximum
     
    dry
     

    Description

    Version:

    Natural stone (original-Arkansas) of very fine grit quartzite; very strong edges. For the finest surfaces and burr-free grinding. Grit 5000 (pre-grinding), grit 8000 (polishing).

    Application:

    For deburring, sharpening, truing and chamfering of tools and tool cutters. For re-working bores, surfaces and edges in mould making. Also for improving the surface for stock removal, finishing, and polishing. Best used with oil, paraffin or water.

    Note:

    Low dose of oil increases tool life and edge sharpness.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart