{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Grinding medium code | SiC | |
Grit | 320 | |
Grit designation | fine | |
Shape | round | |
Width | 16 mm | |
Length | 150 mm | |
Colour | green | |
Type of product | Hone |
Article number | 558635 150X16F | |
EAN / GTIN | 4260496530351 |