• The item cannot be ordered due to missing prices.

Hone − silicon carbide (green), three- square, Length×Width (mm) fineness: 150X16F

Article no.: 558615 150X16F

Select article variation and quantity

Length×Width (mm) fineness Unit price incl. VAT
  • Grinding medium code: SiC

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Grinding medium code SiC
Grit 320
Grit designation fine
Shape three- square
Width 16 mm
Length 150 mm
Colour green
Type of product Hone

Identification numbers & Classifications

Article number 558615 150X16F
EAN / GTIN 4260496530276

Application Table

Steel < 55 HRC
 
Steel < 60 HRC
 
Steel < 67 HRC
 
Carbide (HM)
 
INOX
 
Ti
 
GG(G)
 
CuZn
 
Plastic, GRP
 
Stone
 
wet maximum
 
dry
 

Description

Application:

For deburring, sharpening, truing and chamfering of tools and tool cutters. For re-working bores, surfaces and edges in mould making. Also for improving the surface for stock removal, finishing, and polishing.
For carbide, non-ferrous metal, glass, ceramic, porcelain. A material with high hardness and exceptional self-sharpening properties.

Note:

Preferably use with oil, paraffin or water.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart