{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Grinding medium code | A | |
Grit | 320 | |
Grit designation | fine | |
Shape | round | |
Width | 10 mm | |
Length | 100 mm | |
Colour | orange | |
Type of product | Hone |
Article number | 558535 100X10F | |
EAN / GTIN | 9003172581408 | |
Manufacturer number | 258140 |