{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | SC-BS | |
Grinding medium code | A | |
Grit equivalent | 280 | |
Grit designation | very fine | |
Iron, sulphur and chlorine constituents | < 0.1 % | |
Linishing belt width | 40 mm | |
Linishing belt length | 815 mm | |
Manufacturer's designation | SC-BS | |
Version | A very fine | |
Colour | blue | |
Type of product | Fleece linishing belt |
Article number | 558504 280 | |
EAN / GTIN | 4046719004829 | |
Manufacturer number | 7000067821 |