• The item cannot be ordered due to missing prices.

Fleece linishing belt (A) SC-BS 280

Article no.: 558495 280

Select article variation and quantity

Grit equivalent Unit price incl. VAT
  • Grinding medium code: A
  • Iron, sulphur and chlorine constituents: < 0.1

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series SC-BS
Grinding medium code A
Grit equivalent 280
Grit designation very fine
Iron, sulphur and chlorine constituents < 0.1 %
Linishing belt width 20 mm
Linishing belt length 520 mm
Manufacturer's designation SC-BS
Version A very fine
Colour blue
Type of product Fleece linishing belt

Identification numbers & Classifications

Article number 558495 280
EAN / GTIN 2050001694188

Application Table

Alu Mg
 
15
Steel < 900 N/mm²
 
10
Steel < 1400 N/mm²
 
10
Steel < 55 HRC
 
10
Steel < 60 HRC
 
10
Steel < 67 HRC
 
10
INOX
 
10
Ti
 
10
GG(G)
 
10
CuZn
 
10
Plastic, GRP
 
10
Wood
 
10
Paint
 
10
Uni
 
10
dry
 

Description

Version:

Synthetic nylon non-woven fabric with synthetic resin bonded abrasive grit, long service life, consistent surface finish, low heat generation.
Flexible fleece belt for use on hand-held machines.

Application:

For rubbing down rough ground or brushed surfaces, for consistent and reproducible results. Also suitable for removing rust film, light soiling, and discolouration.

Downloads & documents

Compare with similar products

This article


Recommendations


Fleece linishing belt (A) SC-BS 280

Fleece linishing belt (A) SC-BS 280

Version A very fine A very fine
Iron, sulphur and chlorine constituents < 0.1 % < 0.1 %
Colour blue blue
Grit designation very fine very fine
Linishing belt width 20 mm 20 mm
Linishing belt length 520 mm 520 mm
Type of product Fleece linishing belt Fleece linishing belt

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart