• The item cannot be ordered due to missing prices.

(A) linishing belt 237AA Trizact™, 50×2000 mm, Grit: 120

Article no.: 558470 120

Select article variation and quantity

Grit Unit price incl. VAT
  • Grinding medium code: A
  • Iron, sulphur and chlorine constituents: < 0.1

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series 237AA
Grinding medium code A
Grit 120
Iron, sulphur and chlorine constituents < 0.1 %
Linishing belt width 50 mm
Linishing belt length 2,000 mm
Manufacturer's designation 237AA Trizact™
3M grit designation A160
Type of product Linishing belt

Identification numbers & Classifications

Article number 558470 120
EAN / GTIN 2050001694102

Application Table

Steel < 900 N/mm²
 
32
Steel < 1400 N/mm²
 
20
Steel < 55 HRC
 
32
Steel < 60 HRC
 
25
Steel < 67 HRC
 
20
INOX
 
18
Ti
 
10
GG(G)
 
30
dry
 

Description

Version:

The pyramid-shaped grit (A) is based on an exactly aligned three-dimensional structure of very small Aluminium Oxide mineral particles. During the abrasive process new layers of grit particles are continuously exposed − right until the backing fabric (X fabric) is reached.

Application:

For smoothing and finishing. For absolutely consistent fine abrasive results on all steels, chrome nickel steels, cobalt, nickel, and titanium alloys.

Note:

Other grit sizes, qualities, and dimensions are available on request in line with the manufacturer’s minimum order quantities. Unless specified otherwise on the order, belts will be supplied with standard joints. See No. 568526ff for spare linishing belts for burnishing machines.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart