{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Abrasive media | Aluminium oxide | |
Grinding medium code | A | |
Grit | 60 | |
Bonding | Artificial resin | |
Linishing belt width | 75 mm | |
Linishing belt length | 457 mm | |
Type of product | Linishing belt |
Article number | 558014 K60 | |
EAN / GTIN | 4058546408329 | |
Manufacturer | Techtronic Industries Central Europe GmbH, Walder Straße 53, 40724 HILDEN, Germany, www.milwaukeetool.de |