{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | KK114F | |
Grinding media | Standard aluminium oxide (A) | |
Grinding medium code | A | |
Grit | 150 | |
Grit designation | medium | |
Economy roll width | 115 mm | |
Economy roll length | 50 m | |
Type of product | Abrasive cloth |
Article number | 557850 150 | |
EAN / GTIN | 4018875206164 | |
Manufacturer number | 720616 | |
Manufacturer | VSM Vereinigte Schmirgel- und Maschinen-Fabriken A, Siegmundstraße 17, 30165 HANNOVER, Germany, www.vsmabrasives.com |