{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | KK114F | |
Grinding media | Standard aluminium oxide (A) | |
Grinding medium code | A | |
Grit | 320 | |
Grit designation | very fine | |
Economy roll width | 50 mm | |
Economy roll length | 50 m | |
Type of product | Abrasive cloth |
Article number | 557750 320 | |
EAN / GTIN | 4018875611340 | |
Manufacturer number | 761134 |
This article |
Recommendations |
|
---|---|---|
Abrasive cloth (A) economy roll, brown KK 114 F 320 |
||
Grit designation | very fine | very fine |
Grinding media | Standard aluminium oxide (A) | Aluminium oxide |
Grinding medium code | A | A |
Economy roll width | 50 | 50 |
Economy roll length | 50 | 50 |
Series | KK114F | |
Type of product | Abrasive cloth | Abrasive cloth |