• The item cannot be ordered due to missing prices.

Abrasive cloth (A) economy roll, blue, normal KK 24 150

Article no.: 557710 150

Select article variation and quantity

Grit Unit price incl. VAT
  • Grinding medium code: A

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series KK24
Grinding media Standard aluminium oxide (A)
Grinding medium code A
Grit 150
Grit designation medium
Economy roll width 40 mm
Economy roll length 50 m
Type of product Abrasive cloth

Identification numbers & Classifications

Article number 557710 150
EAN / GTIN 4018875266977
Manufacturer number 726697

Application Table

Alu Mg
 
Steel < 900 N/mm²
 
Steel < 1400 N/mm²
 
Steel < 55 HRC
 
Steel < 60 HRC
 
Steel < 67 HRC
 
INOX
 
Ti
 
GG(G)
 
CuZn
 
Plastic, GRP
 
Wood
 
Paint
 
Uni
 
dry
 

Description

Version:

Densely woven cotton cloth evenly spread with synthetic resin bonded Aluminium Oxide (A). Very good grit bonding, high abrasion performance and long service life.
Type VSM KK 24: Blue fabric, low cost abrasive cloth roll for normal applications.
Packaging tape with integral tear-off cutter.

Application:

Predominantly for rubbing down metals by hand, but also suitable for all other materials.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart