{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Grinding media | Silicon carbide | |
Grit designation | coarse | |
Length | 115 mm | |
Width | 60 mm | |
Height | 30 mm | |
Type of product | Sanding block |
Article number | 557680 115X60 | |
EAN / GTIN | 4045197241801 | |
Manufacturer number | 557680 115X60 | |
Manufacturer | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |