{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Grit | 240 | |
Grit designation | fine | |
Width | 115 mm | |
Length | 107 mm | |
Number of dust extraction holes | 10 | |
Number of abrasive sheets | 10 | |
Type of product | Hook-and-loop sandpaper |
Article number | 557620 240 | |
EAN / GTIN | 4058546476335 | |
Manufacturer number | 4932430818 |