• The item cannot be ordered due to missing prices.

Abrasive paper pack, 50 pieces no holes 80

Article no.: 557571 80

Select article variation and quantity

Grit Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Grit 80
    Grit designation coarse
    Width 67 mm
    Length 140 mm
    Type of product Hook-and-loop sandpaper

    Identification numbers & Classifications

    Article number 557571 80
    EAN / GTIN 4002748356223
    Manufacturer number 135622

    Application Table

    Alu Mg
     
    Steel < 900 N/mm²
     
    Steel < 1400 N/mm²
     
    Steel < 55 HRC
     
    CuZn
     
    Plastic, GRP
     
    Wood
     
    Paint
     
    Uni
     
    wet maximum
     
    dry
     

    Description

    Version:

    Flexible B or C paper, containing latex, spread with Aluminium Oxide (542B7 / 542C7). Back with hook and loop fastener for quick change of sheets and high tear resistance.

    Advantage:

    For sanding wood and painted surfaces
    • Outstanding grit bonding − long service life, no premature grit break-away damage to surfaces.
    • Dust-repellent additives prevent clogging with grinding dust.
    • High-quality Aluminium Oxide grit for max. grinding performance right to the end.

    Application:

    For manual use with hand sanding block No. 557550 size140.
    Grinding of primed paintwork, fillers, finish paintwork together with deburring and roughening of plastic components and general preparation of wood.

    Downloads & documents

    Suitable products

    Spare parts

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart