• The item cannot be ordered due to missing prices.

Abrasive sponge pack, 24 pieces extra soft 100

Article no.: 557530 100

Select article variation and quantity

Grit Unit price incl. VAT
  • Grinding medium code: SiC

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Grinding media Silicon carbide (SiC)
    Grinding medium code SiC
    Grit 100
    Grit designation fine
    Width 98 mm
    Height 13 mm
    Length 125 mm
    Number of coated surfaces 2
    Number of sponges, pads 24
    Type of product Abrasive sanding sponge

    Identification numbers & Classifications

    Article number 557530 100
    EAN / GTIN 4046719251773
    Manufacturer number 7000006622

    Application Table

    Alu Mg
     
    Steel < 900 N/mm²
     
    Steel < 1400 N/mm²
     
    Steel < 55 HRC
     
    Steel < 60 HRC
     
    Steel < 67 HRC
     
    INOX
     
    Ti
     
    GG(G)
     
    CuZn
     
    Plastic, GRP
     
    Wood
     
    Stone
     
    Paint
     
    Uni
     
    wet maximum
     
    dry
     

    Description

    Version:

    Abrasive sponge with extra-soft intermediate layer. An outstanding fit to all profiles. Coated on 2 sides.
    Silicon carbide (SiC)

    Advantage:

    • Resilient, no formation of kinks or folds.
    • All sponges also suitable for wet grinding.
    • Low tendency to clog, can be washed out.

    Application:

    For finish smoothing of irregularities and profiled surfaces without changing the geometry. Grinding metal, wood and plastics before painting, or between coats of paint, to provide a key.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart