• The item cannot be ordered due to missing prices.

Abrasive sponge pack, 24 pieces extra soft 60

Article no.: 557480 60

Select article variation and quantity

Grit Unit price incl. VAT
  • Grinding medium code: A

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Grinding media Standard aluminium oxide (A)
    Grinding medium code A
    Grit 60
    Grit designation medium
    Width 98 mm
    Height 13 mm
    Length 120 mm
    Number of coated surfaces 2
    Number of sponges, pads 24
    Type of product Abrasive sanding sponge

    Identification numbers & Classifications

    Article number 557480 60
    EAN / GTIN 4062406155971
    Manufacturer number 557480 60

    Application Table

    Alu Mg
     
    Steel < 900 N/mm²
     
    Steel < 1400 N/mm²
     
    Steel < 55 HRC
     
    Steel < 60 HRC
     
    Steel < 67 HRC
     
    INOX
     
    Ti
     
    GG(G)
     
    CuZn
     
    Plastic, GRP
     
    Wood
     
    Stone
     
    Paint
     
    Uni
     
    wet maximum
     
    dry
     

    Description

    Version:

    Grinding sponge with extra soft intermediate layer. An outstanding fit to all profiles. Coated on 2 sides.
    Aluminium oxide (A) with a ceramic coating for a longer working life.
    Reduced alien material penetration into the workpiece surface by a bonding structure free of solvents.

    Advantage:

    • Resilient, no formation of kinks or folds.
    • All sponges also suitable for wet grinding.
    • Low tendency to clog, can be washed out.

    Application:

    For finish smoothing of irregularities and profiled surfaces without changing the geometry. Grinding metal, wood and plastics before painting, or between coats of paint, to provide a key.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart