{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Grinding media | Standard aluminium oxide | |
Grinding medium code | A | |
Sanding disc width | 230 mm | |
Sanding disc length | 280 mm | |
Type of product | Abrasive cloth |
Article number | 556908 5GRITS | |
EAN / GTIN | 4062406154479 | |
Manufacturer number | 556908 5GRITS |