• The item cannot be ordered due to missing prices.

Abrasive cloth (A) brown, very flexible KK 114 F 240

Article no.: 556900 240

Select article variation and quantity

Grit Unit price incl. VAT
  • Grinding medium code: A

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Serie KK114F
Grinding media Standard Aluminium Oxide
Grinding medium code A
Grit 240
Grit designation fine
Sanding disc width 280 mm
Sanding disc length 230 mm
Manufacturer's designation KK 114 F
Type of product Abrasive cloth

Identification numbers & Classifications

Article number 556900 240
EAN / GTIN 4018875000465
Manufacturer number 700046

Application Table

Alu Mg
 
Steel < 900 N/mm²
 
Steel < 1400 N/mm²
 
Steel < 55 HRC
 
Steel < 60 HRC
 
Steel < 67 HRC
 
INOX
 
Ti
 
GG(G)
 
CuZn
 
Plastic, GRP
 
Wood
 
Paint
 
Uni
 
dry
 

Description

Version:

Densely woven cotton fabric, evenly spread with synthetic resin bonded standard aluminium oxide (A).Very good grain adhesion, high abrasive performance and long working life.Sheet size 230×280 mm.
Type VSM KK 114 F: Brown fabric, for extremely demanding applications. This grade is particularly supple, resistant to oil and petroleum and can be torn in longitudinal direction to yield clean edges without fraying.

Application:

Universally applicable, primarily for rubbing down by hand (for rubber sanding block see No. 557600).

Downloads & documents

Compare with similar products

This article


Recommendations


Abrasive cloth (A) brown, very flexible KK 114 F 240

Abrasive cloth (A) brown, very flexible KK 114 F 240

Grit designation fine fine
Grit 240 240
Sanding disc width 280 280
Sanding disc length 230 230
Grinding media Standard Aluminium Oxide Aluminium oxide
Grinding medium code A A
Type of product Abrasive cloth Abrasive cloth

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart