• The item cannot be ordered due to missing prices.

Abrasive cloth (A) blue, normal KK 24 100

Article no.: 556800 100

Select article variation and quantity

Grit Unit price incl. VAT
  • Grinding medium code: A

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series KK24
Grinding media Standard Aluminium Oxide
Grinding medium code A
Grit 100
Grit designation medium
Sanding disc width 280 mm
Sanding disc length 230 mm
Manufacturer's designation KK 24
Type of product Abrasive cloth

Identification numbers & Classifications

Article number 556800 100
EAN / GTIN 4018875000793
Manufacturer number 700079

Application Table

Alu Mg
 
Steel < 900 N/mm²
 
Steel < 1400 N/mm²
 
Steel < 55 HRC
 
Steel < 60 HRC
 
Steel < 67 HRC
 
INOX
 
Ti
 
GG(G)
 
CuZn
 
Plastic, GRP
 
Wood
 
Paint
 
Uni
 
dry
 

Description

Version:

Densely woven, robust and highly flexible cotton fabric (resistant to oil and petroleum) evenly spread with synthetic resin bonded standard aluminium oxide (A). Moulds ideally to the workpiece geometry. No fraying, very high performance and long working life. Sheet size 230×280 mm.
Type VSM KK 24: Blue fabric, low cost abrasive cloth for normal applications.

Application:

Universally applicable, primarily for rubbing down by hand (for rubber sanding block see No. 557600).

Downloads & documents

Compare with similar products

This article


Recommendations


Abrasive cloth (A) blue, normal KK 24 100

Abrasive cloth (A) blue, normal KK 24 100

Grit designation medium medium
Grit 100 100
Sanding disc width 280 280
Sanding disc length 230 230
Grinding media Standard Aluminium Oxide Aluminium oxide
Grinding medium code A A
Type of product Abrasive cloth Abrasive cloth

Suitable products

Spare parts

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart