{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Grit equivalent | 280 - 360 | |
Grit designation | medium fine | |
Fleece structure | 280 | |
Iron, sulphur and chlorine constituents | < 0.1 % | |
Width | 100 mm | |
Length | 200 mm | |
Version | A Very Fine | |
3M designation | DF | |
Colour | red | |
Type of product | Abrasive fleece pad |
Article number | 556148 280 | |
EAN / GTIN | 8410001134376 | |
Manufacturer number | OLD65225 |
This article |
Recommendations |
|
---|---|---|
Abrasive fleece hand pads, roll with 60 pieces Durable Flex 280 |
||
Version | A Very Fine | A Very Fine |
Iron, sulphur and chlorine constituents | < 0.1 | < 0.1 |
Colour | red | red |
Grit designation | medium fine | medium fine |
Length | 200 | 200 |
Fleece structure | 280 | 280 |
Type of product | Abrasive fleece pad | Abrasive fleece pad |