{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Grit equivalent | 600 - 1,000 | |
Grit designation | very fine | |
Fleece structure | 1,000 | |
Iron, sulphur and chlorine constituents | < 0.1 % | |
Roller width | 115 mm | |
Roll length | 10 m | |
Version | S Ultra Fine | |
3M designation | CF-RL | |
Colour | grey | |
Type of product | Roll of abrasive fleece |
Article number | 556100 1000 | |
EAN / GTIN | 3134375325875 | |
Manufacturer number | SUFN115 |
This article |
Recommendations |
||||
---|---|---|---|---|---|
Roll of abrasive fleece, 115 mm × 10 m, Fleece structure: 1000 |
|||||
Version | S Ultra Fine | S Ultra Fine | S Ultra Fine | S Ultra Fine | S Ultra Fine |
Iron, sulphur and chlorine constituents | < 0.1 % | < 0.1 % | < 0.1 % | < 0.1 % | < 0.1 % |
Colour | grey | grey | grey | grey | grey |
Grit equivalent | 600 - 1,000 | 600 - 1,000 | 600 - 1,000 | 600 - 1,000 | 600 - 1,000 |
Roller width | 115 mm | 100 mm | 115 mm | 115 mm | 100 mm |
Roll length | 10 m | 10 m | 10 m | 10 m | 10 m |
Fleece structure | 1,000 | 1,000 | 1,000 | 1,000 | 1,000 |