{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Grit equivalent | 180 - 220 | |
Grit designation | coarse | |
Fleece structure | 100 | |
Iron, sulphur and chlorine constituents | < 0.1 % | |
Roller width | 100 mm | |
Roll length | 10 m | |
Version | A Medium | |
3M designation | WR-SH | |
Colour | red | |
Type of product | Roll of abrasive fleece |
Article number | 556090 100 | |
EAN / GTIN | 4001895764035 | |
Manufacturer number | 61143 |
This article |
Recommendations |
|
---|---|---|
Roll of abrasive fleece, 100 mm × 10 m, Fleece structure: 100 |
||
Version | A Medium | A Medium |
Iron, sulphur and chlorine constituents | < 0.1 % | < 0.1 % |
Colour | red | red |
Grit designation | coarse | coarse |
Grit equivalent | 180 - 220 | 180 - 220 |
Fleece structure | 100 | 100 |
Type of product | Roll of abrasive fleece | Roll of abrasive fleece |