{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Grit equivalent | 180 - 220 | |
Grit designation | coarse | |
Fleece structure | 100 | |
Iron, sulphur and chlorine constituents | < 0.1 % | |
Width | 158 mm | |
Length | 224 mm | |
Version | A Medium | |
Colour | red | |
Type of product | Abrasive fleece pad |
Article number |
555995 100
Copy |
|
EAN / GTIN |
4062406300814
Copy |
|
Manufacturer number |
555995 100
Copy |
|
Manufacturer | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |