{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Grit equivalent | 100 | |
Grit designation | coarse | |
Iron, sulphur and chlorine constituents | < 0,1 % | |
Colour | brown | |
recommended speed | 10,000 min-1 | |
maximum speed | 20,000 min-1 | |
Type of product | Flap disc |
Article number |
555916 100
Copy |
|
EAN / GTIN |
4069515007245
Copy |
|
Manufacturer number |
555916 100
Copy |
|
Manufacturer | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |