• The item cannot be ordered due to missing prices.

Polishing assortment, 9 pieces, with paste and mandrel ⌀ 6 mm Unipol® 100 mm

Article no.: 555750 100

Select article variation and quantity

Ring ⌀ (mm) Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Ring ⌀ 100 mm
    Bore ⌀ 10 mm
    Type of product Cloth ring

    Identification numbers & Classifications

    Article number 555750 100
    EAN / GTIN 4013349602022
    Manufacturer number L008011105

    Description

    Version:

    Polishing set ⌀ 100 mm with a sisal cloth ring and 2 pieces each polishing fleece cloth rings for the three stages of polishing: smoothing, flatting and high gloss polishing. Three coordinated polishing pastes (size BROWN, WHITE and BLUE). With polishing guide.
    Supplied with mandrel ⌀ 6 mm (for drills and flexible drive shafts).

    Application:

    Suitable for all metals (stainless steel, aluminium, brass).

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart