• The item cannot be ordered due to missing prices.

Fan folded flap disc 80

Article no.: 555181 80

Select article variation and quantity

Grit Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Grit 80
    Disc ⌀ 160 mm
    recommended speed 3,800 min-1
    Type of product Abrasive strip ring

    Identification numbers & Classifications

    Article number 555181 80
    EAN / GTIN 4062406272395
    Manufacturer number 555181 80

    Description

    Version:

    Folded abrasive cloth. Bore ⌀ 10 mm.

    Application:

    Ideal for dressing weld seams, corners and narrow slots. Wrap-around use or flat use.
    Maximum speed 5500 rpm.

    Note:

    Use clamping mandrel No. 555785 size 10.

    Downloads & documents

    Suitable products

    Spare parts

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart