• The item cannot be ordered due to missing prices.

Cupped flap wheel (A), 150 grit, Head ⌀×head width: 60X40mm

Article no.: 555030 60X40

Select article variation and quantity

Head ⌀×head width (mm) Unit price incl. VAT

Availability

  • Grinding medium code: A

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Abrasive media Aluminium Oxide grit (A)
Grinding medium code A
Grit 150
Head ⌀ 60 mm
Head width 40 mm
Shank ⌀ 6 mm
recommended speed 8,000 min-1
maximum speed 12,000 min-1
Type of product Flap wheel

Identification & Classification

Article number 555030 60X40
EAN / GTIN 4045197241290
Manufacturer number 555030 60X40
Manufacturer Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Application Table

Alu Mg
 
Steel < 900 N/mm²
 
Steel < 1400 N/mm²
 
Steel < 55 HRC
 
Steel < 60 HRC
 
GG(G)
 
CuZn
 
Plastic, GRP
 
Wood
 
dry
 

Description

Version:

Flap strips bonded on to the shank of the tool.
Cup shaped strip arrangement around the shank of the tool, with recessed core. Shank ⌀ 6 mm.

Application:

Primarily for finish grinding and polishing tasks on larger radii in tool and mould making, for vessel and machine fabrication. The abrasive strips adapt to the contours of the component.
Particularly suitable for peripheral and internal face grinding.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart