• The item cannot be ordered due to missing prices.

Flap wheel Fleece sinusoidal 80X50 mm

Article no.: 554977 80X50

Select article variation and quantity

Head ⌀×head width (mm) Unit price incl. VAT
  • Grinding medium code: A

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Grinding medium code A
Grit equivalent 280
Grit designation fine
Head ⌀ 80 mm
Head width 50 mm
Shank ⌀ 6 mm
recommended speed 4,000 min-1
maximum speed 7,000 min-1
Type of product Flap wheel

Identification numbers & Classifications

Article number 554977 80X50
EAN / GTIN 4045197678874
Manufacturer number 554977 80X50

Application Table

Alu Mg
 
Steel < 900 N/mm²
 
Steel < 1400 N/mm²
 
Steel < 55 HRC
 
Steel < 60 HRC
 
Steel < 67 HRC
 
INOX
 
Ti
 
GG(G)
 
CuZn
 
Plastic, GRP
 
Wood
 
Paint
 
dry
 

Description

Version:

Sinusoidal abrasive fleece without cut edges. Shank ⌀ 6 mm.

Application:

For matting and polishing without abrupt changes in texture.

Downloads & documents

Compare with similar products

This article


Recommendations


Flap wheel Fleece sinusoidal 80X50 mm

Flap wheel Fleece sinusoidal 80X50 mm

recommended speed 4,000 min-1 4,000 min-1 4,000 min-1 4,000 min-1 4,000 min-1
Grit designation fine fine fine fine fine
Head width 50 mm 50 mm 50 mm 50 mm 50 mm
Grit equivalent 280 280 / 240 280 280 280
maximum speed 7,000 min-1 7,000 min-1 7,000 min-1 7,000 min-1 7,000 min-1
Shank ⌀ 6 mm 6 mm 6 mm 6 mm 6 mm
Type of product Flap wheel Flap wheel Flap wheel Flap wheel Flap wheel

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart