• The item cannot be ordered due to missing prices.

Flap wheel Fleece (SiC) 40X20 mm

Article no.: 554971 40X20

Select article variation and quantity

Head ⌀×head width (mm) Unit price incl. VAT
  • Grinding medium code: SiC

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Grinding media Silicon carbide
    Grinding medium code SiC
    Grit equivalent 100
    Grit designation coarse
    Head ⌀ 40 mm
    Head width 20 mm
    Shank ⌀ 6 mm
    recommended speed 7,500 min-1
    maximum speed 14,000 min-1
    Type of product Flap wheel

    Identification numbers & Classifications

    Article number 554971 40X20
    EAN / GTIN 4045197803955
    Manufacturer number 554971 40X20

    Application Table

    Alu Mg
     
    Steel < 1400 N/mm²
     
    Steel < 55 HRC
     
    Steel < 60 HRC
     
    Steel < 67 HRC
     
    INOX
     
    Ti
     
    GG(G)
     
    CuZn
     
    Plastic, GRP
     
    Stone
     
    Paint
     
    dry
     

    Description

    Version:

    Flap strips of fleece around the shank of the tool. Shank ⌀ 6 mm.
    The sharp-edged silicon carbide grit (SiC) provides aggressive grinding characteristics and a slightly lustrous finish.

    Application:

    For removal of dirt and oxide layers on metals as well as for matt finishing of Cr-Ni, other stainless steels, and also non-ferrous metals.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart