{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Grinding media | Aluminium Oxide grit (A) | |
Grinding medium code | A | |
Grit | 120 | |
Head ⌀ | 50 mm | |
Head width | 15 mm | |
Shank ⌀ | 6 mm | |
recommended speed | 9,000 min-1 | |
maximum speed | 15,300 min-1 | |
Type of product | Flap wheel |
Article number | 554300 50X15 | |
EAN / GTIN | 4045197240767 | |
Manufacturer number | 554300 50X15 | |
Manufacturer | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |