• The item cannot be ordered due to missing prices.

Quick-change system set, ⌀ 50.8 mm, Type: PREMIUM

Article no.: 554080 PREMIUM

Select article variation and quantity

Type Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Disc ⌀ 50.8 mm
suitable for quick-change system Roloc™
Number of pieces 55
Type of product Grinding wheel

Identification & Classification

Article number 554080 PREMIUM
EAN / GTIN 4046719797349
Manufacturer number 7000062876
Manufacturer 3M DEUTSCHLAND GmbH, Carl-Schurz-Straße 1, 41453 NEUSS, Germany, www.3mdeutschland.de

Description

Version:

The Roloc™ quick-change system permits safe abrasive tool changing with “just one twist” by hand in the shortest time.
3M Roloc™ quick-change sets for multi-stage grinding processes with optimally matched operations.
High performance set for optimum grinding performance and surface quality results. 984F Cubitron II grinding wheels for very high metal removal rates. GB-DR fleece wheels for reduced grinding scratches, XL-DR compact grinding wheels (6 A med, 2 S fine) for a uniform bright finish. XT-DR coarse cleaning discs and RD-ZB bristle brushes for demanding cleaning work.

Application:

For efficient abrasion of small areas, even with changing contours. Reduced tool changing times save costs on multi-stage operations.

Supplied with:

Number of pieces: 55 pieces
Initial pass: 25×554005_60 (984F)
Intermediate pass: 15×554062_80 (GB-DR)
Finishing: 5×554066_180/6 (XL-DR) 5×554066_280 (XL-DR)
Cleaning: 2×554056_XCRS (XT-DR) 1×573510_80 (RD-ZB)
Backing pad (shank ⌀ 6 mm) adapter (M14): 1×554089_50 (hard) 1×554081

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart