• The item cannot be ordered due to missing prices.

Polishing flap wheel (felt) SOFT

Article no.: 554078 SOFT

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Disc ⌀ 50.7 mm
Polishing backing pad Felt
Degree of hardness soft
Type of product Grinding wheel

Identification numbers & Classifications

Article number 554078 SOFT
EAN / GTIN 4045197880840
Manufacturer number 554078 SOFT

Description

Version:

Edge-mounted felt strips (height 10 mm).

Application:

Polishing work with enhanced flexibility. Successive use of medium-hard and soft grades allows creation of a top-class mirror finish.

Note:

Felt fan-form polishing heads / brushes must be used in conjunction with grinding and polishing pastes such as No. 552250 / 555740. Recommended circumferential speed 5 - 10 m/s.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart