• The item cannot be ordered due to missing prices.

Cleaning disc (A), ⌀ 50.8 mm, Fleece version: MED

Article no.: 554064 MED

Select article variation and quantity

Fleece version Unit price incl. VAT
  • Grinding medium code: A
  • Iron, sulphur and chlorine constituents: < 0.1

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Grinding media Standard aluminium oxide (A)
Grinding medium code A
Grit designation coarse
Degree of hardness medium
Iron, sulphur and chlorine constituents < 0.1 %
Disc ⌀ 50.8 mm
3M designation BF-DR
maximum speed 18,000 min-1
Type of product Rough cleaning non-woven abrasive mesh

Identification numbers & Classifications

Article number 554064 MED
EAN / GTIN 50048011641909
Manufacturer number 7000046260

Application Table

Alu Mg
 
Steel < 900 N/mm²
 
Steel < 1400 N/mm²
 
Steel < 55 HRC
 
Steel < 60 HRC
 
Steel < 67 HRC
 
INOX
 
Ti
 
GG(G)
 
CuZn
 
Plastic, GRP
 
Wood
 
Stone
 
Paint
 
Uni
 
wet maximum
 
dry
 

Description

Version:

The Roloc™, Combidisc® CDR quick-change system with a plastic thread permits safe abrasive tool changing “with a single twist of the wrist” in a very short time.
Coarse cleaning disc with synthetic nylon fleece evenly impregnated with abrasive grit on glass fibre pad. Open structure, will not clog.
Combines cleaning with imparting a fine finish.

Application:

For efficient abrasion of small areas, even with changing contours. Reduced tool changing times save costs on multi-stage operations.
For rust removal, paint removal, dressing weld seams and removing surface dirt.

Note:

Roloc™ bristle discs can be found from No. 573510 onwards.

Downloads & documents

Compare with similar products

This article


Recommendations


Cleaning disc (A), ⌀ 50.8 mm, Fleece version: MED

Cleaning disc (A), ⌀ 50.8 mm, Fleece version: MED

Iron, sulphur and chlorine constituents < 0.1 % < 0.1 % < 0.1 %
Grit designation coarse coarse coarse
Degree of hardness medium medium medium
maximum speed 18,000 min-1 18,000 min-1 15,000 min-1
Disc ⌀ 50.8 mm 50.8 mm 76.2 mm
Grinding media Standard aluminium oxide (A) Regular aluminium oxide (A) Regular aluminium oxide (A)
Type of product Rough cleaning non-woven abrasive mesh Rough cleaning non-woven abrasive mesh Rough cleaning non-woven abrasive mesh

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart