• The item cannot be ordered due to missing prices.

Coarse cleaning disc (SiC) XCRS

Article no.: 554057 XCRS

Select article variation and quantity

Fleece version Unit price incl. VAT
  • Grinding medium code: SiC
  • Iron, sulphur and chlorine constituents: < 0.1

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Grinding media Silicon carbide (SiC)
    Grinding medium code SiC
    Grit designation extra coarse
    Degree of hardness very hard
    Iron, sulphur and chlorine constituents < 0.1 %
    Disc ⌀ 76.2 mm
    3M designation XT-DR
    maximum speed 15,000 min-1
    Type of product Rough cleaning non-woven abrasive mesh

    Identification numbers & Classifications

    Article number 554057 XCRS
    EAN / GTIN 30638060215419
    Manufacturer number 7100173795

    Application Table

    Alu Mg
     
    Steel < 900 N/mm²
     
    Steel < 1400 N/mm²
     
    Steel < 55 HRC
     
    Steel < 60 HRC
     
    Steel < 67 HRC
     
    INOX
     
    Ti
     
    GG(G)
     
    CuZn
     
    Plastic, GRP
     
    Wood
     
    Stone
     
    Paint
     
    Uni
     
    wet maximum
     
    dry
     

    Description

    Version:

    Coarse cleaning disc with synthetic nylon fleece evenly impregnated with abrasive grit on glass fibre pad. Open structure, will not clog.
    Stable edge, extremely high material removal rate and service life. Ideal for removal of scale.

    Application:

    For rust removal, paint removal, dressing weld seams and removing surface dirt.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart