{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Grinding media | Zirconium abrasive (ZA) | |
Grinding medium code | ZA | |
Grit | 40 | |
Grinding media backing | Plastic pad | |
Disc ⌀ | 50.8 mm | |
Thread | Roloc™ quick-change system | |
maximum speed | 20,000 min-1 | |
Type of product | Abrasive flap disc |
Article number | 554035 40 | |
EAN / GTIN | 4027497334209 | |
Manufacturer number | A33310500401623 |
This article |
Recommendations |
||
---|---|---|---|
Abrasive flap disc (ZA), ⌀ 50.8 mm, Grit: 40 |
|||
Grit | 40 | 40 | 40 |
maximum speed | 20,000 min-1 | 19,100 min-1 | 19,100 min-1 |
Disc ⌀ | 50.8 mm | 50.8 mm | 50.8 mm |
Grinding medium code | ZA | ZA | Ceramic |
Type of product | Abrasive flap disc | Abrasive flap disc | Abrasive flap disc |