{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | Actirox | |
Grinding media | Ceramic grit (CER) | |
Grinding medium code | Ceramic | |
Grit | 36 | |
Disc ⌀ | 76.2 mm | |
maximum speed | 20,000 min-1 | |
Type of product | Grinding disc |
Article number | 554004 36 | |
EAN / GTIN | 2050002067486 | |
Manufacturer number | RD75 ACT-036-AF799 |
This article |
Recommendations |
||
---|---|---|---|
Actirox grinding disc AF 799 (CER), ⌀ 76.2 mm, Grit: 36 |
|||
Grit | 36 | 36 | 36 |
maximum speed | 20,000 min-1 | 20,000 min-1 | 20,000 min-1 |
Disc ⌀ | 76.2 mm | 76.2 mm | 76.2 mm |
Grinding media | Ceramic grit (CER) | Ceramic grit | Ceramic grit (CER) |
Grinding medium code | Ceramic | Ceramic | Ceramic |
Grinding media backing | Fibre underlay | ||
Type of product | Grinding disc | Grinding wheel | Grinding wheel |