• The item cannot be ordered due to missing prices.

Actirox grinding disc AF 890 (CER), ⌀ 50.8 mm, Grit: 80

Article no.: 554001 80

Select article variation and quantity

Grit Unit price incl. VAT
  • Grinding medium code: Ceramic

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series Actirox
Grinding media Ceramic grit (CER)
Grinding medium code Ceramic
maximum speed 25,000 min-1
Type of product Grinding disc

Identification numbers & Classifications

Article number 554001 80
EAN / GTIN 2050002075016
Manufacturer number 6230.3080

Application Table

Alu Mg
 
Steel < 900 N/mm²
 
Steel < 1400 N/mm²
 
Steel < 55 HRC
 
Steel < 60 HRC
 
Steel < 67 HRC
 
INOX
 
Ti
 
GG(G)
 
CuZn
 
dry
 

Description

Version:

Very high material removal rate and service life due to the use of self-sharpening ceramic grit (CER).
Grit type: 100% geometrically shaped VSM ceramic grit with abrasive coating (TOP SIZE).

Application:

Use in conjunction with hard backing pad No. 554089.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart