{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | CaraFin | |
Grinding medium code | D | |
Disc ⌀ | 32 mm | |
recommended speed | 2,000 min-1 | |
Polishing stage | Mirror finish | |
Colour | white | |
Type of product | Polishing wheel |
Article number | 553985 D5 | |
EAN / GTIN | 4062406300555 | |
Manufacturer number | 553985 D5 |