{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Grinding media | Standard Aluminium Oxide | |
Grinding medium code | A | |
Grit | 80 | |
Grit designation | medium | |
Sleeve shape | conical | |
largest sleeve ⌀ | 29 mm | |
Sleeve width | 30 mm | |
Type of product | Abrasive sleeve |
Article number | 553860 29X30 | |
EAN / GTIN | 4045197240606 | |
Manufacturer number | 553860 29X30 |