• The item cannot be ordered due to missing prices.

Abrasive sleeve holder slit, conical shank 6 mm ⌀ 29X30 mm

Article no.: 553830 29X30

Product details

Technical Data

Shape description conical
smallest ⌀ 22 mm
largest ⌀ 29 mm
Head ⌀ 5 mm
Head length 30 mm
Shank ⌀ 6 mm
Backing material resilient rubber body
maximum speed 21,000 min-1
Type of product Tool sleeve carrier

Identification numbers & Classifications

Article number 553830 29X30
EAN / GTIN 4045197240569
Manufacturer number 553830 29X30

Description

Version:

Slotted, resilient rubber body with steel shank. Ground outer face for best concentricity.

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart