• The item cannot be ordered due to missing prices.

Abrasive flap sleeve (ZA) 60 grit medium coarse, Sleeve ⌀×Width of sleeve: 45X30mm

Article no.: 553821 45X30

Select article variation and quantity

Sleeve ⌀×Width of sleeve (mm) Unit price incl. VAT
  • Grinding medium code: ZA

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Grinding media Zirconium aluminium oxide
Grinding medium code ZA
Grit 60
Grit designation medium coarse
Sleeve shape cylindrical
External ⌀ 60 mm
Sleeve ⌀ 45 mm
Sleeve width 30 mm
maximum speed 12,700 min-1
Type of product Flap wheel sleeve

Identification numbers & Classifications

Article number 553821 45X30
EAN / GTIN 4045197723154
Manufacturer number 553821 45X30

Application Table

Alu Mg
 
Steel < 900 N/mm²
 
Steel < 1400 N/mm²
 
Steel < 55 HRC
 
Steel < 60 HRC
 
INOX
 
Ti
 
GG(G)
 
dry
 

Description

Version:

The band holder rubber body expands at high speed to hold the sander band in place. The full width of the band can be used, it does not slip and can be replaced quickly and easily (twist in the direction of slots when fitting/removing). Only compatible with ground sander band holders.
Densely packed around a stable core abrasive strips of Zirconium Aluminium Oxide (ZA) fabric. Due to the even wear of the individual abrasive strips, new abrasive fabric is constantly being exposed, thus increasing the service life and material removal rate several-fold.

Application:

Sander bands are predominantly used for sanding down tasks which require the removal of large amounts of material − even at sharp edges.
For aggressive surface grinding work as an alternative to sander bands and flap wheels. For use exclusively in the direction of rotation of the support body. The direction of rotation is marked on the core of the sleeve.

Suitable for:

Sander band holder No. 553600.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart