• The item cannot be ordered due to missing prices.

Abrasive cap holder, Head ⌀, head length, shape: 1626C

Article no.: 553100 1626C

Select article variation and quantity

Head ⌀, head length, shape Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Head ⌀ 16 mm
Head length 26 mm
Shank ⌀ 6 mm
maximum speed 30,000 min-1
Type of product Abrasive cap holders

Identification numbers & Classifications

Article number 553100 1626C
EAN / GTIN 4045197330598
Manufacturer number 553100 1626C

Description

Version:

The seamlessly formed abrasive caps slide on to the rubber body and are securely held in place by centrifugal force when the machine is running. Abrasive caps can be replaced quickly and easily (replace in direction of slots).
Slotted, resilient rubber body with steel shank.

Application:

Used mostly in tool making for finishing where access is difficult.

Suitable for:

Abrasive caps No. 553035553328.

Downloads & documents

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart