{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Grit | D3 | |
Grinding medium code | D | |
Dimensions | 180×180 mm | |
Length | 180 mm | |
Width | 180 mm | |
Material | Microfibre | |
Grit designation | Mirror finish | |
Type of product | Polishing cloth |
Article number | 552790 D3 | |
EAN / GTIN | 4045197888341 | |
Manufacturer number | 552790 D3 |