• The item cannot be ordered due to missing prices.

Diamond grinding points galvanic D126 G0307

Article no.: 552700 G0307
  • Grinding medium code: D

Product details

Technical Data

Grinding media Diamond
Grinding medium code D
Shape description Pointed arch
Head ⌀ 3 mm
Head length 7 mm
Overall length 50 mm
Shank ⌀ 3 mm
Type of product Grinding point

Identification numbers & Classifications

Article number 552700 G0307
EAN / GTIN 4045197157249
Manufacturer number 552700 G0307

Application Table

Carbide (HM)
 
15
Plastic, GRP
 
15
Stone
 
15
wet maximum
 
dry
 

Description

Version:

Precision ground points with diamond coating. Very free-cutting and very long service life due to galvanic nickel bonding.

Application:

For hand-held use, on industrial robots or internal cylindrical grinding machines and CNC grinding machines for finish grinding of bores, radii, contours, and for deburring and chamfering.
Diamond grinding points for carbide, technical ceramic, grey cast iron and spheroidal graphite iron, glass, CRP/GRP.
Recommended circumferential speeds: Diamond dry 8-18 m/s, diamond wet 15-25 m/s.

Note:

See No. 559000 for diamond wet stones; see No. 529150 for diamond files.

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Select article variation and quantity

    Shape Unit price incl. VAT
    Direct purchase

    Sign in to your Account

    To shopping cart