• The item cannot be ordered due to missing prices.

Diamond grinding points galvanic D91 2 mm

Article no.: 552595 2

Select article variation and quantity

Head ⌀ (mm) Unit price incl. VAT
  • Grinding medium code: D

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Grinding media Diamond
    Grinding medium code D
    Shape description ball
    Head ⌀ 2 mm
    Head length 2 mm
    Overall length 45 mm
    Shank ⌀ 3 mm
    Type of product Grinding point

    Identification numbers & Classifications

    Article number 552595 2
    EAN / GTIN 4045197724502
    Manufacturer number 552595 2

    Application Table

    Carbide (HM)
     
    15
    Plastic, GRP
     
    15
    Stone
     
    15
    wet maximum
     
    dry
     

    Description

    Version:

    Precision ground points with diamond coating. Very free-cutting and very long service life due to galvanic nickel bonding.

    Application:

    For hand-held use, on industrial robots or internal cylindrical grinding machines and CNC grinding machines for finish grinding of bores, radii, contours, and for deburring and chamfering.
    Diamond grinding points for carbide, technical ceramic, grey cast iron and spheroidal graphite iron, glass, CRP/GRP.
    Recommended circumferential speeds: Diamond dry 8-18 m/s, diamond wet 15-25 m/s.

    Note:

    See No. 559000 for diamond wet stones; see No. 529150 for diamond files.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart