• The item cannot be ordered due to missing prices.

Polishing stone set, 5 pieces Type SO, silicon carbide 3 mm

Article no.: 552070 3

Select article variation and quantity

Height (mm) Unit price incl. VAT
  • Grinding medium code: SiC

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Grinding medium code SiC
Degree of hardness medium hard
Length 150 mm
Width 13 mm
Type of product Polishing stone

Identification numbers & Classifications

Article number 552070 3
EAN / GTIN 2050002049956
Manufacturer number 02B-SOS9000

Application Table

Steel < 55 HRC
 
Steel < 60 HRC
 
Steel < 67 HRC
 
Carbide (HM)
 
INOX
 
Ti
 
GG(G)
 
CuZn
 
Plastic, GRP
 
Stone
 
wet maximum
 
dry
 

Description

Version:

Polishing stone set for fine grinding and polishing in tool and mould making. For manual polishing or in combination with polishing tools such as 078143 NLS110.
Medium-hard structured silicon carbide polishing stone with very slow abrasive wear rate.
Used for polishing tool steel and non-ferrous materials.

Supplied with:

All polishing stone sets contain one polishing stone in each of the following grit sizes: 150, 220, 320, 400, 600.

Note:

Preferably use with oil, paraffin or water.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart