• The item cannot be ordered due to missing prices.

CaraFin diamond polishing point, D10, Type: ZY0608

Article no.: 551941 ZY0608

Select article variation and quantity

Type Unit price incl. VAT
  • Grinding medium code: D

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series CaraFin
Grinding media Diamond
Grinding medium code D
Grit designation Final polishing
Head ⌀ 6 mm
Head length 8 mm
Shank ⌀ 3 mm
recommended circumferential speed 1 m/s - 2 m/s
Type of product Polishing points

Identification numbers & Classifications

Article number 551941 ZY0608
EAN / GTIN 4062406114596
Manufacturer number 551941 ZY0608

Application Table

Alu Mg
 
Steel < 900 N/mm²
 
Steel < 1400 N/mm²
 
Steel < 55 HRC
 
Steel < 60 HRC
 
Steel < 67 HRC
 
Carbide (HM)
 
INOX
 
Ti
 
GG(G)
 
CuZn
 
Plastic, GRP
 
Paint
 
Uni
 
dry
 

Description

Version:

Polishing points of resilient PU material coated on the outer face with diamond grit. The effectiveness of the bonded diamond grit is significantly greater than that achieved by loose diamond grit in polishing pastes.

Application:

Polishing work with very high flexibility and conformity to contours.

Downloads & documents

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart