• The item cannot be ordered due to missing prices.

Polishing point 600 grit (orange) ultra-fine 13X20 mm

Article no.: 551924 13X20

Select article variation and quantity

Head ⌀×length (mm) Unit price incl. VAT
  • Grinding medium code: ZC

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Grinding media Standard aluminium oxide (A)
    Grinding medium code ZC
    Grit 600
    Shape description cylindrical
    Head ⌀ 13 mm
    Head length 20 mm
    Shank ⌀ 6 mm
    Colour white
    recommended circumferential speed 10 m/s - 15 m/s
    Type of product Polishing points

    Identification numbers & Classifications

    Article number 551924 13X20
    EAN / GTIN 4062406572594
    Manufacturer number 551924 13X20

    Application Table

    Alu Mg
     
    Steel < 900 N/mm²
     
    Steel < 1400 N/mm²
     
    Steel < 55 HRC
     
    Steel < 60 HRC
     
    Steel < 67 HRC
     
    INOX
     
    Ti
     
    CuZn
     
    dry
     

    Description

    Version:

    Polishing points with standard aluminium oxide (A) in resilient rubber bonding.
    GARANT polishing points are characterised by long service life and quick production of fine, even surface finishes. Finest polishing grades or surfaces right up to mirror finish can be achieved, depending on the version used. GARANT polishing points can be profiled using dressing sticks.

    Application:

    For fine abrasion and polishing of steel, stainless and acid-resistant steel, high-temperature materials and non-ferrous metals. Polishing grinding points do not clog even when used on materials prone to clogging. For matt finish or application of visual effects on stainless containers etc. Due to resilient bonding of abrasive grit a very fine polish is achieved.
    Not suitable for sharp edges and rough surfaces.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart