{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Grinding media | Ceramic grit (CER) | |
Grinding medium code | Ceramic | |
Grit designation | coarse | |
Head ⌀ | 13 mm | |
Head length | 25 mm | |
Shank ⌀ | 6 mm | |
Type of product | Grinding point |
Article number | 551795 ZY1325 | |
EAN / GTIN | 4007220802304 | |
Manufacturer number | 4007220802304 |
This article |
Recommendations |
|||
---|---|---|---|---|
Grinding point hardness J coarse, AW-CER, Type: ZY1325 |
||||
Grinding media | Ceramic grit (CER) | Standard aluminium oxide (A) | Standard aluminium oxide (A) | Standard aluminium oxide (A) |
Grinding medium code | Ceramic | A | A | A |
Type of product | Grinding point | Grinding point | Grinding point | Grinding point |