{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Grinding media | Ceramic grit (CER) | |
Grinding medium code | Ceramic | |
Grit | 60 | |
Grit designation | coarse | |
Head ⌀ | 8 mm | |
Head length | 16 mm | |
Shank ⌀ | 3 mm | |
Type of product | Grinding point |
Article number | 551790 ZY0816 | |
EAN / GTIN | 4007220898475 | |
Manufacturer number | 4007220898475 |
This article |
Recommendations |
||
---|---|---|---|
Grinding point hardness J coarse ZY0816 |
|||
Grit designation | coarse | coarse | fine |
Head ⌀ | 8 mm | 8 mm | 8 mm |
Grinding media | Ceramic grit (CER) | Standard aluminium oxide (A) | Standard aluminium oxide (A) |
Grinding medium code | Ceramic | A | A |
Shank ⌀ | 3 mm | 6 mm | 6 mm |
Type of product | Grinding point | Grinding point | Grinding point |
Head length | 16 mm | 16 mm | 16 mm |